Shop All Sockets
Proto
1/4 in Drive, 7mm Hex Metric Socket, 6 Points
Mfr # J4707LM
Zoro # G2768059
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 63/64 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Deep |
Socket Size | 7 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Drive Type | Hand |
Item | Deep Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Quick Point Blade (11-325T)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- MORSE Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5'4)
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- PROTO 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (J4710LM)
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705LM)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424MN)
- URREA 1/2" drive 12-point short socket 11MM (5411M)
- Proto Sockets