Shop All Sockets
Proto
1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points
Mfr # J4707B
Zoro # G7466715
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 7/32" |
Socket Depth | Standard |
Socket Sizes | 7/32 in |
Socket Size | 7/32 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 6 pt |
Item | Socket |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012, SAE AS4984A |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 7/32 in, 6-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- THE MAGNET SOURCE MAGNETIC POUCH 1 PC (08142)
- APEX TOOL GROUP 3/8" Square Drive, 10mm Metric Socket, 6 Points (OSMB-10MM23)
- PROTO 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J4708B)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714B)
- PROTO 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J4716B)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716LT)
- PROTO 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5531M)
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (40013)
- Proto Sockets