Shop All Sockets
Proto
1/4 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # J4774A
Zoro # G3904813
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/4 in |
Size | 7/16" |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Item | Flex Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Flex Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 1 1/2, Cobalt (55553)
- STM 3 x 3 P350 Drill Press Vise (370236)
- WESTWARD Serrated Jaw, 7 in. (GGS_50177)
- SUNEX Reversible Puller, 4-way, 2 Jaw, 2 tons (3905)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4772A)
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points (J4709SPL)
- PROTO 3/4 in Drive, 1-1/2" Triple Square SAE Socket, 12 Points (J5548)
- PROTO SKT 3/8DR 9/16 6PT (PO5218H)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- PROTO SKT 1/2DR 13/16 12PT (POJ5426)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- Proto Sockets & Ratchets