Shop All Sockets
Proto
1/4 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # J4714L
Zoro # G3904752
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Deep |
Socket Size | 7/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Item | Deep Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.63 In, 3/8-16, 0.28 (GP6C--SR-----21)
- GROZ Inside Caliper, 8" (1463)
- FIREPOWER Soft Frame, Lift Front Welders Goggles 2"X4-1/4" (FPW1423-0018)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707)
- PROTO 1/2 in Drive, 13/16" SAE Socket, 6 Points (J5326HPA)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 5/8 In Socket Imp 5/8, M804 (M804)
- Proto Sockets