Shop All Sockets
Proto
1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points
Mfr # J4714B
Zoro # G9080906
original price:
$7.69
10% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 6 pt |
Drive Type | Hand |
Tether Capable | Tether Capable |
Category Type | Hex Socket |
Item | Socket |
Standards | ASME B107.110-2012, SAE AS4984A |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXL5)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2IC)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- PROTO 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (J4704B)
- PROTO 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (J4707B)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712B)
- PROTO 3/8 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5226M)
- PROTO 1/4 in Drive, E6 Torx(R) SAE Socket, 6 Points (J6906TX)
- PROTO 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5010-TT)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- Proto Sockets & Ratchets