Shop All Sockets
Proto
1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points
Mfr # J4706LTM
Zoro # G7239421
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 63/64 in |
Size | 6mm |
Socket Depth | Deep |
Socket Sizes | 6mm |
Socket Size | 6 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Item | Deep Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 6 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7203)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD13019)
- DRILLCO 13/32, Spiral Flute 13/32" Shank NITRO Construction Reamer (427N126)
- BETA Ratchet Opening Single Ended Wrench, 30mm (001200030)
- PROTO 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (J4711LTM)
- PROTO 1/4 in Drive, 5.5mm Torx(R) Metric Socket, 12 Points (J47055LTM)
- PROTO 1/4 in Drive, 14mm Triple Square Metric Socket, 12 Points (J4714LTM)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5318)
- PROTO 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5531M)
- KO-KEN Socket 1/2 6 Point 25mm Magnet 1/4 Sq. Drive (12400AG-1/2)
- Proto Sockets & Ratchets