Shop All Sockets
Proto
1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points
Mfr # J47055LM
Zoro # G2767867
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 63/64 in |
Size | 5.5mm |
Socket Sizes | 5.5mm |
Socket Depth | Deep |
Socket Size | 5.5 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Item | Deep Socket |
Category Type | Hex Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 5.5 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 27 Piece Punch and Chisel Set (82306)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3CT)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712LM)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714LM)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5422)
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2594)
- URREA 1/4"drive, 3/8 in, 6 point SAE socket (4712)
- Proto Sockets & Ratchets