Shop All Sockets
Proto
1/4 in Drive, 5/16" Spline SAE Socket, 10 Points
Mfr # J4710DPL
Zoro # G7458105
product price: $40.05
/ea
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep Spline
- SAE or Metric SAE
- Number of Points 10
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5/16" |
Socket Depth | Deep |
Socket Sizes | 5/16 in |
Socket Size | 5/16 in |
Details
Socket Type | Deep Spline |
SAE or Metric | SAE |
Number of Points | 10 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Spline |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Item | Deep Spline Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | Spline |
Product Type | Socket |
Description
Socket, Socket Size 5/16 in, Spline, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- DYNABRADE Shim, 54529 (54529)
- GENERAL TOOLS #0 TO 1/4" TAP WRENCH (GN164)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031L)
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- PROTO 3/4 in Drive, 1-5/16 in 6 pt SAE Socket, 6 Points (J07521L)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- LISLE Driver Bar (59540)
- Proto Sockets