Shop All Sockets
Proto
1/4 in Drive, 5/16 in 6 pt SAE Socket, 6 Points
Mfr # J6910H
Zoro # G2556391
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Socket Length | 7/8 in |
Description
Impact Socket, Socket Size 5/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- GREENLEE Shoe Unit-4 (34344)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) with Rack (WCF92220)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5412H)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706N)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-5/64)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- PROTO 1/4" Drive Flexible Socket Sp"ner (J4764)
- URREA 1/2" drive 12-point short socket 3/8" (5412)
- Proto Sockets