Shop All Sockets
Proto
1/4 in Drive, 5/16" Hex SAE Socket, 6 Points
Mfr # J4772A
Zoro # G5121002
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/4 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Item | Flex Socket |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Flex Socket, Socket Size 5/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw (10354)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- IRWIN 6" Wire Stripper/Crimper, 6" Long 10 to 20 AWG (2078316)
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4774A)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (J78412MP)
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714B)
- URREA 1/2" drive 6-point deep socket 30MM (5330HM)
- Proto Sockets