Shop All Sockets
Proto
1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points
Mfr # J4710S
Zoro # G3904673
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Double Square |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 8-Point |
Description
Socket, Socket Size 5/16 in, 8-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Screw Extractor Set (49-57-9001)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7155)
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (532357)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11 PC SAE ANGL-CHROM (MTSW11K)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- PROTO 1/4 in Drive, 1/4" Double Square SAE Socket, 8 Points (J4708S)
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points (J4716M)
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5008MH)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- WESTWARD 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (10E298)
- Proto Sockets