Shop All Sockets
Proto
1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points
Mfr # J4712S
Zoro # G5103581
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Double Square |
Item | Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 8-Point |
Tether Ready | No |
Description
When you are working with nuts and bolts, the Proto J4712S 3/8" Double Square SAE Socket is a must-have. The 8-point design offers increased torque. Made of alloy steel, this socket has a chrome finish for extra durability. It has an overall length of 7/8 in., making it ideal for hard to reach areas. The 1/4 in drive size ensures that you can fit the socket into tight spaces. It comes with an 8-point output type which allows you to get maximum grip on fasteners. With its durable construction and ease of use, the Proto J4712S 3/8" Double Square SAE Socket is the ideal tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- DREMEL DREMEL 7144 Point Bit, 1/8 in Dia Shank, HSS (7144)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (430172)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- PROTO 1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points (J4710S)
- PROTO 1/4 in Drive, 1/4" Double Square SAE Socket, 8 Points (J4708S)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711L)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5422)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340-TT)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- Proto Sockets & Ratchets