Shop All Sockets
Proto
1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points
Mfr # J4706T
Zoro # G2767989
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 3/16" |
Socket Sizes | 3/16 in |
Socket Depth | Standard |
Socket Size | 3/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
If you are looking for a durable socket, the Proto J4706T 1/4" Drive 3/16" Triple Square SAE Socket is what you need. It is made of alloy steel and has a chrome finish that helps to resist corrosion. The 12-point triple square socket features an all alloy steel construction. This tool has a 7/8 in. overall length and comes with a 1/4 in. drive size. Ideal for working on nuts and bolts, this hand socket has an output type of triple square. When it comes to working with fasteners, the Proto J4706T 1/4" Drive 3/16" Triple Square SAE Socket is the ideal tool to have on hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- PROTO 1/2" Drive Impact Socket Set, Metric, 25 pcs (J74206)
- PROTO Extension 1/4" Dr, 6 in L, 1 Pieces, Black Oxide (J61306)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711T)
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709T)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J7315MHT)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-50)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424MN)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- Proto Sockets