Shop All Sockets
Proto
1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points
Mfr # J4706N
Zoro # G7134467
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Intermediate
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 15/64 in |
Size | 3/16" |
Socket Sizes | 3/16 in |
Socket Depth | Standard |
Socket Size | 3/16 in |
Details
Socket Type | Intermediate |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Item | Socket |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock (5YAP1)
- KNIPEX Tweezers, DowelPin, Bent, Serrated, 6 In, Blk (92 34 37)
- GEARWRENCH 12 Piece Pulley Puller and Installer Set (2897D)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708N)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710N)
- PROTO 1/4" Drive, 7/16 in Hex Metric Socket, 6 Points (J6914PF)
- PROTO 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (J5334H)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5015MH)
- PROTO 3/4 in Drive, 1-1/8" Torx(R) SAE Socket, 12 Points (J5536)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 2.5Mm, W36903 (W36903)
- Proto Sockets & Ratchets