Shop All Sockets
Proto
1/4 in Drive, 3/16" Spline SAE Socket, 6 Points
Mfr # J4706DPL
Zoro # G7476341
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep Spline
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 3/16" |
Socket Depth | Deep |
Socket Sizes | 3/16 in |
Socket Size | 3/16 in |
Details
Socket Type | Deep Spline |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Spline |
Tether Capable | Tether Capable |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Item | Deep Spline Socket |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | Spline |
Product Type | Socket |
Description
Socket, Socket Size 3/16 in, Spline, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x6" Carbide Tipped Masonry Drill Bit (DAM6X1)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36090)
- PROTO 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (J5414MH)
- PROTO SKT 3/4DR 32MM 12PT (PO5532M)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- PROTO 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (J5425H)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5218MN)
- Proto Sockets & Ratchets