Shop All Sockets
Proto
1/4 in Drive, 3/16" Hex SAE Socket, 6 Points
Mfr # J4706
Zoro # G2767937
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 3/16" |
Socket Depth | Standard |
Socket Sizes | 3/16 in |
Socket Size | 3/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711)
- PROTO 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (J4705)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5008-TT)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330B)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 12 pt Metric Socket, 12 Points (40315)
- Proto Sockets