Shop All Sockets
Proto
1/4 in Drive, 1/8" Hex SAE Socket, 6 Points
Mfr # J4704
Zoro # G3904597
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 1/8" |
Socket Sizes | 1/8 in |
Socket Depth | Standard |
Socket Size | 1/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Faste |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 1/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- KLEIN TOOLS Battery-Operated EHS Closed-Jaw Cutter, 4 Ah (BAT20GD14H)
- HOUGEN 2-1/2 in. Carbide Sheet Metal Holcutter (14374)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5011M)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- Proto Sockets