Proto

1/4 in Drive, 14mm Triple Square Metric Socket, 12 Points


product price: $24.05
/ea
Sold in multiples of 6 for $144.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/4 in
  • Socket Type Intermediate Universal
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 1 37/64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Proto
  • MFR # J4814MAS
  • Zoro # G7128928
  • UPC #
    662679176471
  • Country of Origin United States
  • Category Sockets

Dimensions

Drive Size 1/4 in
Overall Length 1 37/64 in
Size 14mm
Socket Depth Standard
Socket Sizes 14mm
Socket Size 14 mm

Details

Socket Type Intermediate Universal
SAE or Metric Metric
Number of Points 12
Material Alloy Steel
Finish Chrome
Output Type Triple Square
Item Flex Socket
Drive Type Hand
Features Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Standards AS4984A, ASME B107.100-2010, SAE AS955
Tether Capable Not Tether Capable
Impact Rated No
Measurement Type Metric
Tether Style Not Tether Capable
Tether Ready No
Socket Shape 12-Point

Description

Flex Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.100-2010, SAE AS955

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.