Shop All Sockets
Proto
1/4 in Drive, 14mm Hex Metric Socket, 6 Points
Mfr # J4714LM
Zoro # G2768479
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 63/64 in |
Size | 14mm |
Socket Depth | Deep |
Socket Sizes | 14mm |
Socket Size | 14 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Item | Deep Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Product Type | Socket |
Description
The Proto J4714LM 1/4" Drive 14mm Hex Metric Socket is the perfect tool for use in tight spaces. It will make quick work of your tasks. The deep socket has a 6-point design, allowing you to access hard-to-reach areas. Made of alloy steel, this deep socket resists bending and breaking. Its size is 14mm and it has a chrome finish. With its high quality construction and ability to fit into tight spaces, the Proto J4714LM Deep Socket will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- PROTO Retaining Ring Pliers, 0.090In Tip, 90 Deg (J379)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (20614516)
- PROTO 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (J4710LM)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712LM)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055LM)
- PROTO 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (J5442H)
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5441-8M-TT)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5211H)
- URREA 1/4"drive, 7mm, 6 point metric deep socket (4707LM)
- Proto Sockets