Shop All Sockets
Proto
1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points
Mfr # J6908HF
Zoro # G7453275
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Magnetic Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 1/4 in |
Socket Depth | Standard |
Socket Size | 1/4 in |
Socket Length | 7/8 in |
Description
This Proto J6908HF 1/4" Magnetic Impact Socket is a must-have for any mechanic. The alloy steel socket is durable and resistant to wear and tear. This impact socket has a black oxide finish that offers enhanced corrosion resistance. It has a magnetic impact design, making it easier to handle fasteners in tight spaces. It also features six points, allowing you to have more control over the socket. With its strong alloy steel construction and magnetic impact design, this Proto J6908HF 1/4" Magnetic Impact Socket will help you complete your next project with ease.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- MILWAUKEE TOOL M18 1/2" MTIW + 29PC Socket Set (2962-22R,49-66-7016)
- WERA General Purpose Torx Screwdriver T8 Round (05028048001)
- PROTO 3/8" Drive, 5/16 in Hex SAE Socket, 6 Points (J7210PF)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5414H)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J5408MH)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (45022)
- Proto Sockets & Ratchets