Shop All Sockets
Proto
1/4 in Drive, 1/4" Hex SAE Socket, 6 Points
Mfr # J4771A
Zoro # G3904770
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/4 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Standard |
Socket Size | 1/4 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Item | Flex Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Flex Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 12 Lb. Head, 21230 (21230)
- TOOLPRO Drywall Utility Knife Blades with Dispenser 100Pack, 100PK (TP01065)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- PROTO 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5740)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- PROTO 1/2 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5412S)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 12-Point Socket (SHD03305)
- Proto Sockets & Ratchets