Shop All Sockets
Proto
1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points
Mfr # J4713TM
Zoro # G5103712
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 13mm |
Socket Depth | Standard |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 7 Piece Interchangeable Bull Nose Live Center Set (3900-5054)
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- PROTO 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5548HL)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2614)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707TM)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709TM)
- PROTO 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (J4706TM)
- PROTO 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (J07532ML)
- PROTO 3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points (J5217)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- Proto Sockets & Ratchets