Shop All Sockets
Proto
1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points
Mfr # J4712LTM
Zoro # G5120993
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 63/64 in |
Size | 12mm |
Socket Sizes | 12mm |
Socket Depth | Deep |
Socket Size | 12 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Item | Deep Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Thermal Fuse and Shrink Sleeve (50927)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 14mm (KTI-41614)
- STAEDTLER Engineers Pro Triangular Scale, Mars, ALM, 12", Silver (STD987M1834BK)
- PROTO 1/4 in Drive, 14mm Triple Square Metric Socket, 12 Points (J4714LTM)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707LTM)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5414H)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5221MH)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-2M)
- Proto Sockets