Shop All Sockets
Proto
1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points
Mfr # J4716B
Zoro # G7483025
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 6 pt |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012, SAE AS4984A |
Category Type | Hex Socket |
Tether Capable | Tether Capable |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- MILWAUKEE TOOL 2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4687)
- PROTO 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J4708B)
- PROTO 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (J4704B)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714B)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709)
- PROTO 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (J4705)
- PROTO 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (J5410MH)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23124)
- Proto Sockets & Ratchets