Shop All Sockets
Proto
1/4 in Drive, 11mm Hex Metric Socket, 6 Points
Mfr # J4711M
Zoro # G4809478
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 11mm |
Socket Depth | Standard |
Socket Sizes | 11mm |
Socket Size | 11 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 7' 8-1/2)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- 3M 9 1/2 in Wire Stripper 22 to 10 AWG (TH-440)
- GREY PNEUMATIC SKT 3/4" DR X 17MM HEX DRIVER IM (GP3917M)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707M)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704M)
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705M)
- PROTO SOCKET 3/8" DR 17/32" 12 POINT (POJ5217)
- PROTO 1/2 in Drive, 9/16 in 12 pt SAE Socket, 12 Points (J7418)
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR03)
- Proto Sockets & Ratchets