Shop All Sockets
Proto
1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points
Mfr # J4711T
Zoro # G2768339
original price:
$6.68
14% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 11/32" |
Socket Depth | Standard |
Socket Sizes | 11/32 in |
Socket Size | 11/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
This Proto J4711T 1/4" Drive 11/32" Triple Square SAE Socket is the ideal tool for any job. It will allow you to get into tight spaces and access hard-to-reach fasteners. The triple square socket is designed to fit 11/32 in. fasteners, giving you a strong grip and more torque on nuts and bolts. Made of alloy steel, this 12-point socket has a chrome finish that resists corrosion and rusting. The 1/4 in. drive provides plenty of power when accessing fasteners in hard to reach places or when using an extension bar. This Proto 11/32" Triple Square SAE Socket is a must have for your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Hook Wrench (63mm) for ER40 and TG100 Collet Chucks (8-810-2010)
- BON TOOL Bon 84-253 Boots, 5 Buckle, Size 13 (Pr) (84-253)
- RIDGID Screw, PK5 (40910)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4712T)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4718T)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- PROTO 1/4 in Drive, 5.5mm Torx(R) Metric Socket, 12 Points (J47055LTM)
- PROTO 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (J78410MP)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 12-Point Socket (SHD03305)
- Proto Sockets & Ratchets