Shop All Sockets
Proto
1/4 in Drive, 11/32 in 6 pt SAE Socket, 6 Points
Mfr # J6511H
Zoro # G6149306
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 11/32 in |
Socket Depth | Deep |
Socket Size | 11/32 in |
Socket Length | 2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Drive Type | Impact |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Standards | ASME B107.110-2012 |
Category Type | Impact Socket |
Impact Rated | Yes |
Item | Impact Socket |
Measurement Type | SAE |
Socket Shape | 6-Point |
Non-Magnetic | No |
Locking | Yes |
Tether Ready | No |
Non-Sparking | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Description
Impact Socket, Socket Size 11/32 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 11" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series (1851989)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230HASD)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- ABB Crimping Tool Die (15522SS)
- PROTO 1/2 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5412N)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5218MN)
- PROTO SKT 3/8DR 11/16 6PT DEEP (PO5022H)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- Proto Sockets