Shop All Bit Socket Sets
Proto
1/4 in, 3/8 in Drive Socket Bit Set, SAE, 7 pcs
Mfr # J4770-12
Zoro # G9039405
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in, 3/8 in
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4770-12
- Zoro # G9039405
- UPC # 662679138714
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4 in, 3/8 in |
Tip Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 1 7/8 in, 2 23/32 in |
Insert Length | 1 in, 1 5/8 in |
Description
Socket Bit Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Tip Style Hex, Insert Length 1 in, 1 5/8 in, Overall Length 1 7/8 in, 2 23/32 in, Drive Size 1/4 in, 3/8 in, Number of Pieces 7, Alloy Steel, Chrome, SAE, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Slotted Power Bit Finder Sleeve (320-MX)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49227)
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round (LBH020)
- PROTO 1/4" Drive Hex Bit Set, Torx, 3 pcs (J4770-6)
- PROTO 3/8" Drive Long Hex Bit Set, SAE, 7 pcs (J4900BD)
- PROTO 1/4 in Drive Socket Bit Set, Metric, 10 pcs (J7440R8MM)
- PROTO 3/8" Drive Extra Long Hex Bit Set, SAE, 7 pcs (J4990-7XL)
- PROTO 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4990R7SAE)
- PROTO 1/2" Drive Long Hex Bit Set, SAE, 6 pcs (J5441-6XL)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- Proto Sockets & Ratchets