Shop All Screwdriver Bits
Proto
1/4" Hex Phillips Power Insert Bit - # 2
Mfr # J60102
Zoro # G400456190
Sold in multiples of 20 for $55.00
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J60102
- Zoro # G400456190
- UPC # 662679163709
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Description
Proto® 1/4" Hex Phillips Power Insert Bit - # 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- KLEIN TOOLS LoFlex Glow Fish Rod, 10Foot (50103)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1020)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- XCELITE Extension, 7" L (99X10N)
- Proto Screwdrivers and Nutdrivers