Shop All Universal Sockets
Proto
1/4" Drive Universal Joint SAE
Mfr # J4770AB
Zoro # G7485721
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Black Oxide
- Overall Length 1 11/32 in
- For Use With 1/4" Drive Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4770AB
- Zoro # G7485721
- UPC # 662679111649
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 11/32 in |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Description
This Proto J4770AB 1/4" Drive Universal Joint is a must-have tool for any mechanic. It is the perfect accessory to keep your tools organised and easily accessible. With 4-point measurements, this universal joint will allow you to quickly get accurate readings. The black oxide finish on the alloy steel makes it durable and corrosion resistant. The hand drive allows you to apply torque without the use of a ratchet or breaker bar. The Proto Universal Joint SAE provides quick and easy access to your tools, so you can get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 37/64 (55269)
- VEGA Torx 55 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T55SB)
- PROTO 3/8" Drive Universal Joint SAE (J5270A)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- PROTO 3/8 in Drive Universal Spark Plug Socket 13/16 in, SAE (J5026-50A)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- CAPRI TOOLS 3/8 in Drive 8 mm Universal Impact Socket (5-3308)
- Proto Universal Sockets