Shop All Universal Sockets
Proto
1/4" Drive Universal Joint SAE
Mfr # J4770A
Zoro # G3904761
original price:
$20.45
5% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Chrome
- Overall Length 1 11/32 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4770A
- Zoro # G3904761
- UPC # 662679994303
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 11/32 in |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Description
The PROTO J4770A 1/4" Drive Universal Joint is the ideal tool for loosening and tightening fasteners. The universal joint has a push button locking mechanism that allows you to work with sockets quickly and easily. The overmolded protection cap protects the drive size from damage when not in use. This alloy steel universal socket has an overall length of 1 11/32 in., which gives you greater reach when working on hard to reach places. It features a chrome finish, which resists corrosion and abrasion, as well as provides good visibility when working in low light conditions. With its protective cap and easy to use locking mechanism, this PROTO Universal Socket will be your go-to tool for all jobs around the house or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- EXCEL BLADES Heavy Duty Plastic Retractable Box Cutter, 18MM Snap Knife, Red 6pk. (16850)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20572656R)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- PROTO 1/2 in Drive Flex Socket 1/2 in, 12 pt, SAE (J5475A)
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- PROTO 1/4" Drive Universal Joint SAE (J4770AB)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- Proto Universal Sockets