Shop All Torque Screwdrivers
This Product is Discontinued
Proto
1/4" Drive Torque Screwdriver 4% 20-100 in-oz (Discontinued)
Mfr # J6104A
Zoro # G7615727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Style Group Star
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6104A
- Zoro # G7615727
- UPC # 662679005924
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 in |
Description
When you need to make sure your fasteners are tightened correctly, the Proto J6104A Torque Screwdriver is the tool for the job. Featuring a 20-100 in-oz adjustable torque setting, this SAE screwdriver allows you to adjust how tight or loose your screws are. With an accuracy of +/-4.0% of torque reading at 20% to 100% of full scale, it provides accurate readings every time. The 1/4" drive size and 1/4" tip size allow you to use this screwdriver with most power tools. If you want a Torque Screwdriver that can deliver high accuracy readings and give you control over your fasteners, the Proto J6104A is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.