Shop All Universal Socket Sets
This Product is Discontinued
Proto
1/4" Drive Socket Set, SAE, 5 pcs (Discontinued)
Mfr # J47105
Zoro # G6466303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Full Polish
- SAE or Metric SAE
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J47105
- Zoro # G6466303
- UPC # 662679220372
- Country of Origin United States
- Category Universal Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Finish | Full Polish |
SAE or Metric | SAE |
Number of Pieces | 5 |
Includes | (2) Socket Holders: 6-1/4", Socket Clip; (5) Universal Socket: 1/4", 5/16", 3/8", 7/16", 1/2" |
Item | Socket Set |
Description
- 1/4" Drive 5Piece Universal Socket Set - 12 Pt. (J47105)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.