Shop All Socket Sets
This Product is Discontinued
Proto
1/4" Drive Socket Combination Set SAE 26 Pieces 3/16 in to 9/16 in , Full Polish (Discontinued)
Mfr # J47116K
Zoro # G9886591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Extension 1/4" Drive 2", 6" (1) Ratchet Precision 90 1/4" Drive 5" Standard FP, (20) Socket Deep 1/4" Drive 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", Socket 1/4" Drive 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", (1) Universal Joint 3/8" Drive
- Number of Pieces 26
- Std. Socket Point Styles Included 6
- Impact Rated No
- Socket Size Range 3/16 in to 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J47116K
- Zoro # G9886591
- UPC # 662679172749
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/16 in to 9/16 in |
Drive Size | 1/4" |
Deep Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 3/16 in, 9/32 in, 9/16 in, 7/32 in, 7/16 in, 5/16 in, 3/8 in, 11/32 in, 1/4 in, 1/2 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Description
Socket Wrench Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/16 in, 9/32 in, 9/16 in, 7/32 in, 7/16 in, 5/16 in, 3/8 in, 11/32 in, 1/4 in, 1/2 in, Flex Socket Count/Style None, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.