Shop All Crowfoot Socket Wrenches
Proto
1/4" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4714CF
Zoro # G5914918
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 1/4"
- Socket Sizes 7/16"
- Overall Length 1-5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4714CF
- Zoro # G5914918
- UPC # 662679978273
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/4" |
Socket Sizes | 7/16" |
Overall Length | 1-5/32" |
Head Size | 7/16 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Finish | Full Polish |
Material | Alloy Steel |
Standards | SAE AS4984A |
Color | Silver |
Measurement Type | SAE |
Corrosion Resistant | Yes |
Weight | 0.04 lb |
Standard | SAE AS4984A |
Description
This Proto J4714CF 7/16" SAE Crowfoot Socket Wrench is a must-have for any toolbox. It features a full polish finish and alloy steel construction, which means it will stand up to tough jobs. This socket wrench has an open end head style, giving you the freedom to slide it into position without having to reposition the wrench. The alloy steel construction ensures that this crowfoot socket wrench is durable and strong enough for everyday use. Its 1/4" drive size makes it compatible with most standard sockets on the market today. The overall length of this 7/16" SAE crowfoot socket wrench is 1 5/32". The Proto J4714CF 7/16" SAE Crowfoot Socket Wrench is the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 18 Parallel Set (524370000)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- TEKTON 1/2 Inch Drive x 26 mm Deep 12-Point Socket (SHD23326)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- PROTO 3/8" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4968CF)
- PROTO 3/8" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4980CF)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922CF)
- PROTO 1/2" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5348CF)
- PROTO 1/2" Drive, Metric 35mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5335MCF)
- TEKTON 3/8 Inch Drive x 3/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15210)
- Proto Crowfoot Socket Wrenches