Shop All Socket Sets
This Product is Discontinued
Proto
1/4" Drive SAE, 10 pcs (Discontinued)
Mfr # J47100
Zoro # G6464964
This Product is Discontinued
Key Features
- Includes (2) 1/4" Drive Socket Holders of 6-1/4" Length: (10) Socket: 3/16", 7/32, 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
- Finish Full Polish
- Number of Pieces 10
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J47100
- Zoro # G6464964
- UPC # 662679220099
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (2) 1/4" Drive Socket Holders of 6-1/4" Length: (10) Socket: 3/16", 7/32, 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Finish | Full Polish |
Number of Pieces | 10 |
SAE or Metric | SAE |
Item | Socket Set |
Measurement Type | SAE |
Description
The Stanley Proto J47100 Socket Set is a full polish socket set that is perfect for general use. This 10-piece set comes in a convenient storage case to keep your tools organized and easy to find. It has 1/4" drive size sockets, which are great for various fasteners used in cars, appliances and other equipment. The polished finish provides corrosion resistance and also enhances the look of your toolkit. Each socket is clearly marked with its size for easy identification. If you are looking for an attractive yet durable SAE socket set, then the Stanley Proto J47100 Socket Set will be right up your alley.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.