Proto

1/4" Drive Metric, 29 pcs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Socket Sets

Key Features

  • Deep Socket Point Styles Included 6
  • Drive Size 1/4"
  • Measurement Type Metric
  • Sockets Included (12) Deep 6-Point, (12) Standard 6-Point
  • Ratchets Included Pear Head 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Proto
  • MFR # J47206
  • Zoro # G1624113
  • UPC #
    662679220242
  • Country of Origin Unknown
  • Category Socket Sets

Dimensions

Drive Size 1/4"
Socket Size Range 4 mm to 14 mm
Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Style/Size Standard 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Standard Socket Size 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Deep Socket Size 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Deep Socket Style/Size Deep 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm

Description

Socket Wrench Set, Standard Socket Count/Style (12) 6-Point, Standard Socket Style/Size Standard 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Deep Socket Count/Style (12) 6-Point, Deep Socket Style/Size Deep 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Flex Socket Count/Style None, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products