Shop All Crowfoot Socket Wrenches
Proto
1/4" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4714MCF
Zoro # G5935951
original price:
$23.59
10% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 1/4"
- Socket Sizes 14mm
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4714MCF
- Zoro # G5935951
- UPC # 662679979553
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/4" |
Socket Sizes | 14mm |
Overall Length | 1-1/4" |
Head Size | 14 mm |
Details
Item | Crowfoot Socket Wrench |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Alloy Steel |
Finish | Full Polish |
Standards | SAE AS4984A |
Color | Silver |
Measurement Type | Metric |
Weight | 0.05 lb |
Corrosion Resistant | Yes |
Standard | SAE AS4984A |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/4 in, Head Size 14 mm, Overall Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Spanner Screwdriver #16 Round (79746)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHS28)
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4926CF)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5342FL)
- PROTO 3/8" Drive, Metric 22mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922MCF)
- PROTO 3/8" Drive, SAE 2-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4990CF)
- PROTO 1/2" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5380CF)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5364FL)
- PROTO 3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4946CF)
- Proto Sockets & Ratchets