Shop All Nut Setters and Bit Holders
Proto
1/4" Drive Magnetic Bit Holder 1/4" Hex
Mfr # J61224
Zoro # G100456636
product price: $23.85
/ea
Sold in multiples of 10 for $238.50
$238.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Material Steel
- Handle Material Nylon
- Handle Type Quad- Lobe
- Head Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J61224
- Zoro # G100456636
- UPC # 662679560515
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 4 in |
Head Size | 1/4 in |
Details
Material | Steel |
Item | Bit Holder |
Handle Material | Nylon |
Handle Type | Quad- Lobe |
Head Style | Hex |
Ratcheting | No |
Description
Proto® 1/4" Drive Magnetic Bit Holder 1/4" Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 (C22682)
- STAHLWILLE TOOLS Blank end insert tool measures 8 x 14 Size of mount 9x12 mm L.8 mm (58270010)
- PROTO SCREWDRIVER MAG BIT HOLDER (PO9224)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- PROTO SET SCRDRVR MAG RAT BIT (PO9322)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- KO-KEN Nut Setter 8mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-8)
- Proto Nut Setters and Bit Holders