Shop All Nut Setters and Bit Holders
Proto
1/4" Drive Magnetic Bit Holder 1/4" Hex
Mfr # J61223
Zoro # G700456654
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Material Steel
- Handle Type Quad- Lobe
- Handle Material Nylon
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J61223
- Zoro # G700456654
- UPC # 662679560508
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3 in |
Head Size | 1/4 in |
Details
Material | Steel |
Item | Bit Holder |
Handle Type | Quad- Lobe |
Handle Material | Nylon |
Ratcheting | No |
Head Style | Hex |
Description
Proto® 1/4" Drive Magnetic Bit Holder 1/4" Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-9' 3)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 150mm 1/4 Sq. Drive (2763-150)
- RUKO Replacement Bolt, w/Ball Bearing, MF10 (103110K)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- PROTO SET SCRDRVR MAG RAT BIT (PO9322)
- PROTO SCREWDRIVER MAG BIT HOLDER (PO9224)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- K-TOOL INTERNATIONAL Pneumatic Bit Taper, Punch Sharp (KTI-81977)
- BETA Magnetic Bit Holder (008820006)
- WOODOWL SworDriver Adjustable Extension 8-12" (05317)
- Proto Screwdrivers and Nutdrivers