Shop All Nut Setters and Bit Holders
Proto
1/4" Drive Magnetic Bit Holder 1/4" Hex
Mfr # J61222
Zoro # G600456563
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.3 in
- Material Steel
- Handle Material Nylon
- Handle Type Quad- Lobe
- Head Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J61222
- Zoro # G600456563
- UPC # 662679560492
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2.3 in |
Head Size | 1/4 in |
Details
Material | Steel |
Handle Material | Nylon |
Handle Type | Quad- Lobe |
Item | Bit Holder |
Head Style | Hex |
Ratcheting | No |
Description
Proto® 1/4" Drive Magnetic Bit Holder 1/4" Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Vac, Vt2575 Hd Cleaning Kit (32703)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- VAUGHAN Bricklayers Hammer, 16 oz., 11" L (BL16)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- PROTO SCREWDRIVER MAG BIT HOLDER (PO9224)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- PROTO SET SCRDRVR MAG RAT BIT (PO9322)
- STEELE Pneumatic Bit, .401 Shank Turn Type, 18"L (A913-18)
- STAHLWILLE TOOLS 10 mm (3/8") Bit holder internal hex inside square L.32 mm (12180026)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- Proto Nut Setters and Bit Holders