Shop All Impact Socket Sets
Proto
1/4" Drive Impact Socket Set, SAE, 6 pcs
Mfr # J69102
Zoro # G7507324
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J69102
- Zoro # G7507324
- UPC # 662679562748
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 1/4 in to 9/16 in |
Socket Depth | Standard |
Standard Socket Style/Size | Standard 6-Point: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Socket Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Standard Socket Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/4 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Standard Socket Count/Style (6) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Bright (356704)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- PROTO 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs (J73102)
- PROTO 3/4" Drive Impact Socket Set, Metric, 15 pcs (J72104M)
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72206)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- SUNEX Intrnl Str Impct Socket Set, 1/2"Dr, 8pcs. (2690S)
- Proto Impact Socket Sets