Shop All Impact Socket Sets
Proto
1/4" Drive Impact Socket Set, Metric, 13 pcs
Mfr # J69206
Zoro # G7551187
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J69206
- Zoro # G7551187
- UPC # 662679562823
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Depth | Standard |
Socket Size Range | 4 to 15 mm |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Style/Size | Standard 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/4 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, Standard Socket Count/Style (13) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- RIDGID RIDGID® 16703 Model No. 690 Power Drive Tri-Stand Chain Vise, 1/8" - 2-1/2" (16703)
- SCM Tapping Chuck Syncrolized 2-23600-40C (23600-40CAT)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- PROTO 1/4" Drive Impact Socket Set, SAE, 11 pcs (J69106)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72133M)
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- PROTO 3/4 in Drive Socket Set, SAE, 20 pcs (J55102A)
- PROTO 1/2" Drive Deep Impact Socket Set, SAE, 15 pcs (J74114)
- PROTO 1/2" Drive Deep Impact Socket Set, SAE, 11 pcs (J74112)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- Proto Impact Socket Sets