Shop All Socket Adapters
Proto
1/4" Drive Extension, SAE, 1 pcs, Black Oxide
Mfr # J61402
Zoro # G0319112
original price:
$6.39
9% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Black Oxide
- Number of Pieces 1
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J61402
- Zoro # G0319112
- UPC # 662679560775
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Output Drive Size | 3/8" |
Overall Length | 2 in |
Input Drive Size | 1/4 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Number of Pieces | 1 |
Output Drive Type | Male Square |
Impact Rated | No |
Locking | No |
Drive Type | Power |
For Use With | 3/8" Drive Sockets |
Features | Pin Socket Retention, Ball Detent |
Item | Extension |
Material | Alloy Steel |
Measurement Type | SAE |
Number of Points | 6, 4 |
Non-Sparking | No |
Insulated | No |
Input Drive Gender | Male |
Output Drive Gender | Male |
Output Drive Shape | Square |
Input Drive Shape | Hex |
Description
Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Black Oxide, Insulated No, Locking No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL LINE LEVEL ALUMINUM 3"" (555)
- DEWALT Utility Blade, 2-Point, 2-1/2 in. W, PK5 (DWHT11131)
- MORSE 1-3/16" Bi-Metal Hole Saw (MHSA19C)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- PROTO 1" Drive Extension, SAE, 1 pcs, Chrome (J5854)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61302)
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Chrome (J5256)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J5256B)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- TITAN Socket Adapter Set, 4 pcs. (32973)
- Proto Sockets & Ratchets