Shop All Dial Torque Wrenches
Proto
1/4" Drive Dial Torque Wrench 6-30 in-lbs, 7-35 cm kg
Mfr # J6168F
Zoro # G7509381
original price:
$260.91
4% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Torque Measurement Type Inch-Pound, Centimeter-Kilogram
- Primary Scale Range 6 to 30 in-lb
- Primary Scale Increments 0.5 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J6168F
- Zoro # G7509381
- UPC # 662679135447
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 10 in |
Description
Dial Torque Wrench, Inch-Pound, Centimeter-Kilogram, 1/4 in, Torque Range 6 to 30 in-lb, 7 cm-kg to 35 cm-kg, Torque Increments 0.5 in-lb, 1 cm-kg, Overall Length 10 in, Extended Data Testing Yes, NIST, Memory Needle, Primary Scale Minimum Torque 6 in-lb, Primary Scale Maximum Torque 30 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Internal Circlip Plier, 290mm (010340028)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- BIG HORN Pin Jig and Bit (19651)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- PROTO Elect Torque Wrench, Dial, 3/4 In, Fixed (J6347)
- PROTO Elect Torque Wrench, Dial, 3/4 In (J6342)
- PROTO Dial Torque Wrench, Drive Size 3/8 in. (J6177F)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6121NMF)
- PROTO Proto J6016CXCERT 1/2" Drive Ratcheting Head Micrometer Torque Wrench 30-150 ft-lbs W/NIST Cert. (J6016CXCERT)
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2470)
- Proto Torque Wrenches