Shop All Impact Socket Sets
Proto
1/4" Drive Deep Impact Socket Set, SAE, 11 pcs
Mfr # J69116
Zoro # G7600503
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J69116
- Zoro # G7600503
- UPC # 662679562779
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 3/16 in to 5/8 in |
Socket Depth | Deep |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Deep Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/4 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Deep Socket Count/Style (11) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- PROTO 3/4" Drive Impact Socket Set, Metric, 15 pcs (J72104M)
- PROTO 3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs (J7274)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73104)
- PROTO 1" Drive Deep Impact Socket Set, Metric, 8 pcs (J76104)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- PROTO 1" Drive Impact Socket Set, SAE, 9 pcs (J76109)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- Proto Sockets & Ratchets