Shop All Impact Socket Sets
Proto
1/4" Drive Deep Impact Socket Set, Metric, 11 pcs
Mfr # J69212
Zoro # G7500963
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J69212
- Zoro # G7500963
- UPC # 662679562830
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Depth | Deep |
Socket Size Range | 5 to 15 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Deep Socket Style/Size | Deep 6-Point: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Description
The Proto J69212 1/4 in. Drive Deep Impact Socket Set is a reliable set of tools you know you can count on. This 11-piece set gives you the flexibility to tackle fasteners of various types and sizes. It features 6 pt deep metric sockets ranging from 5 mm to 15 mm in size, so you will always have the tool for the job. The black oxide finish provides protection against corrosion and rusting. The impact drive ensures that there is less slippage when removing stubborn bolts and nuts. This 11-piece set has 6 deep socket point styles included in it. Equip yourself with Proto Tools' J69212 1/4 in Drive Deep Impact Socket Set to take on your next project with confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- SUPERIOR PARTS Aftermarket Spring for Dewalt / Black & Decker / Porter Cable (SP N078434)
- AIRCAT 3/4" Nitrocat Kevlar™ Composite Twin Clutch Impact Wrench (1750-K)
- PROTO 1/4 in Drive, 5/8" Hex SAE Socket, 6 Points (J4720A)
- PROTO 3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs (J7274)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 10 pcs (J74201)
- PROTO 1" Drive Impact Socket Set, SAE, 6 pcs (J76106)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 15 pcs (J72116)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- VIM PRODUCTS 14 DR MASTER IMPACT SOCKET SET 49 PC (VIMIMPACT449)
- Proto Sockets & Ratchets