Shop All Sockets
Proto
1/4" Drive, 5/16 in Hex SAE Socket, 6 Points
Mfr # J6910PF
Zoro # G2683615
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 15/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 15/16 in |
Size | 5/16 in |
Socket Depth | Standard |
Output Drive Size | 1/2" |
Socket Length | 15/16 in |
Socket Size | 5/16 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 1/4 in, Drive Type Power, Socket Depth Standard, Socket Length 15/16 in, Socket Shape 6-Point, Socket Size 5/16 in, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78712)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- SPEEDAIRE Air Angle Grinder, Light, 0.5 HP, 90 psi (48MA03)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- PROTO 1/4" Drive, 3/8 in Hex SAE Socket, 6 Points (J6912PF)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5012M)
- PROTO 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5420M)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031L)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Socket (SHD12025)
- Proto Sockets