Shop All Sockets
Proto
1/4" Drive, 1/4 in Hex SAE Socket, 6 Points
Mfr # J6908PF
Zoro # G3489157
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8 " |
Size | 1/4 in |
Socket Depth | Standard |
Output Drive Size | 1/2" |
Socket Size | 1/4 in |
Socket Length | 7/8 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 1/4 in, Drive Type Power, Socket Depth Standard, Socket Length 7/8 in, Socket Shape 6-Point, Socket Size 1/4 in, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Service Wrench 9 Piece Set - 30 Degrees (745)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/16" (5334)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430N)
- PROTO 1/2 in Drive, 20mm Torx(R) Metric Socket, 12 Points (J5320M)
- PROTO 3/4 in Drive, 55mm Triple Square Metric Socket, 12 Points (J5555M)
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- PROTO 1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (J5756)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- Proto Sockets