Shop All Hard Case Storage
Proto
1/4 Dr Blow Mold Case
Mfr # JBM1004
Zoro # G0908069
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Tool Case
- Tool Storage Type Included Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JBM1004
- Zoro # G0908069
- Country of Origin United States
- Category Hard Case Storage
Details
Item | Tool Case |
Includes | Case |
Features | Tool Case |
Tool Storage Type Included | Tool Box |
Description
Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 24Mm Socket Imp 24Mm, M834 (M834)
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF594)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Black, 26 in W x 18 in D x 37-1/2 in H (CMST32752BK)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- GREENLEE Knock Out Case, KCC-7672 (KCC-7672)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- Proto Hard Case Storage